Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK25
Mfr # M38871.024.0113
Zoro # G3407577
product price: $7.45
/pk 25, $0.30/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.024.0113
- Zoro # G3407577
- UPC # 190735486467
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11.3 mm |
Actual Inside Dia. | 11.3 mm |
Nominal Outside Dia. | 16.1 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 16.1 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | FKM 75 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 11.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 16.1 mm, Actual Outside Dia. 16.1 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- BLUM 3mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3130E)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Black Bird 96 sq ft per carton (EQ311-999)
- SCHLAGE Antique Brass Dummy Knob Lockset, Andover/Addison (F170 AND 609 ADD)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- ZORO SELECT O-Ring, Dash 222, PTFE, 0.13 In., PK10 (1RGJ8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 021, PK10 (ZUSAVSQ70021)
- Zoro Select Individual & Bulk O-Rings