Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.0mm W, PK25
Mfr # M38871.020.0160
Zoro # G3407680
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38871.020.0160
- Zoro # G3407680
- UPC # 190735486351
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 mm |
Actual Inside Dia. | 16 mm |
Nominal Outside Dia. | 20 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 20 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | FKM 75 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 2 mm, Actual Inside Dia. 16 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0073)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38801.006.0031)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT Square Profile Viton O-Ring, Dash 123, PK10 (ZUSAVSQ70123)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 52mm ID, PK25 (ZUSAH3.5X52)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 012, PK100 (ZUSAHSQ70012)
- Zoro Select Individual & Bulk O-Rings