Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.0mm W, PK25
Mfr # M38871.020.0140
Zoro # G3407699
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.020.0140
- Zoro # G3407699
- UPC # 190735486344
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 18 mm |
Actual Outside Dia. | 18 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | FKM 75 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 2 mm, Actual Inside Dia. 14 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 18 mm, Actual Outside Dia. 18 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- ZORO SELECT 1 1/2 in W x 4 in H Stainless steel Tee Hinge (1WBG5)
- OEM REF: 2007-2013 Scion Toyota / 3-Button Remote Head Key / PN: R-89070-52850 / MOZB41TG (4D 67 C (RHK-TOY054-S)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT O-Ring, Dash 904, Silicone, 0.07 In., PK50 (1WLD9)
- ZORO SELECT O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50 (U38801.009.0068)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- ZORO SELECT O-Ring, Dash 372, Buna N, 0.21 In., PK5 (U38801.018.0875)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- Zoro Select Individual & Bulk O-Rings