Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 1.9mm W, PK50
Mfr # M38871.019.0057
Zoro # G3407778
original price:
$6.35
18% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38871.019.0057
- Zoro # G3407778
- UPC # 190735486269
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5.7 mm |
Actual Inside Dia. | 5.7 mm |
Nominal Outside Dia. | 9.5 mm |
Actual Outside Dia. | 9.5 mm |
Actual Width | 1.9 mm |
Nominal Width | 1.9 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | FKM 75 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5.7 mm, Nominal Width 1.9 mm, Actual Inside Dia. 5.7 mm, Actual Width 1.9 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 9.5 mm, Actual Outside Dia. 9.5 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 2 (BULK-GMT-S50-86)
- SOUTHCO-ALBANY DIV Grabber Door Catch Black (S C3-210)
- GOODMAN 0154G00021 Gasket-Blwr Id Plt (0154G00021)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK25 (1RGT5)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- ZORO SELECT O-Ring, Dash 049, Viton, 0.07 In., PK2 (U38875.006.0500)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- Zoro Select Individual & Bulk O-Rings