Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 1.9mm W, PK50
Mfr # M38871.019.0042
Zoro # G3407796
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.019.0042
- Zoro # G3407796
- UPC # 190735486245
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4.2 mm |
Actual Inside Dia. | 4.2 mm |
Nominal Outside Dia. | 8 mm |
Actual Width | 1.9 mm |
Actual Outside Dia. | 8 mm |
Nominal Width | 1.9 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FKM 75 |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4.2 mm, Nominal Width 1.9 mm, Actual Inside Dia. 4.2 mm, Actual Width 1.9 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 8 mm, Actual Outside Dia. 8 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: EASY WAY I/Core Pinning Slide Chart for A2 System (LAB-LSC001)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- ZORO SELECT O-Ring, Dash 109, Neoprene, 0.1 In., PK100 (1BUR8)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38871.009.0231)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- Zoro Select Individual & Bulk O-Rings