Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 19mm OD, PK10
Mfr # 1RHV6
Zoro # G2929647
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHV6
- Zoro # G2929647
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 19 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 19 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 2.5 mm, Actual Inside Dia. 14 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 19 mm, Actual Outside Dia. 19 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Security Screen or Storm Door Mortise Lock, Heavy Duty, Non-Handed 1 Set (K 5064)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- ZORO SELECT O-Ring, Dash 216, Neoprene, 0.13 In., PK100 (1BUX3)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT O-Ring, Dash 130, Viton, 0.1 In., PK25 (U38871.009.0162)
- ZORO SELECT SoFt Silicone O-Ring, Dash 012, PK25 (ZUSAS50FDA012)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38875.009.0262)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- Zoro Select Individual & Bulk O-Rings