Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 17mm OD, PK10
Mfr # 1RHW9
Zoro # G1767001
product price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHW9
- Zoro # G1767001
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 mm |
Actual Inside Dia. | 11 mm |
Nominal Outside Dia. | 17 mm |
Actual Outside Dia. | 17 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 mm, Nominal Width 3 mm, Actual Inside Dia. 11 mm, Actual Width 3 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- DELTANA Pull, 4" Black (WP026U19)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08WW)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHV3)
- ZORO SELECT O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2 (U38805.025.0675)
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Dash 135, PTFE, 0.1 In., PK5 (1RGG4)
- ZORO SELECT FFKM O-Ring, Dash 226 (ZUSADC75226)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- Zoro Select Individual & Bulk O-Rings