Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 16mm OD, PK10
Mfr # 1RHW8
Zoro # G0767112
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHW8
- Zoro # G0767112
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 mm |
Actual Inside Dia. | 10 mm |
Nominal Outside Dia. | 16 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 16 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 mm, Nominal Width 3 mm, Actual Inside Dia. 10 mm, Actual Width 3 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 16 mm, Actual Outside Dia. 16 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- MSI Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0101)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- ZORO SELECT O-Ring, EPDM, Dash 357, 5-1/2, 5.895, PK5 (U38869.018.0550)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0202)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK50 (U38801.018.0237)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- ZORO SELECT O-Ring, EPDM, Dash 361, 6, 6.395, PK5 (U38869.018.0600)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 (U38805.012.0562)
- Zoro Select Individual & Bulk O-Rings