Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 14mm OD, PK25
Mfr # 1RHT2
Zoro # G0285896
$2.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHT2
- Zoro # G0285896
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 mm |
Actual Inside Dia. | 10 mm |
Nominal Outside Dia. | 14 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 14 mm |
Nominal Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 mm, Nominal Width 2 mm, Actual Inside Dia. 10 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 14 mm, Actual Outside Dia. 14 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #40 ”S” Hook, Zinc Plated, 6 pcs per Bag (B5954024)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- PRIMELINE TOOLS Bottom Lifting Brackets, Fits 7/16 in. Diameter Garage Door Roller Stems (1 Set) (GD 52197)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- ZORO SELECT O-Ring, Dash 150, Viton, 0.1 In., PK10 (U38875.009.0287)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1RJK7)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- Zoro Select Individual & Bulk O-Rings