Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 13.4mm OD, PK25
Mfr # 1RHU9
Zoro # G1638506
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHU9
- Zoro # G1638506
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8.6 mm |
Actual Inside Dia. | 8.6 mm |
Nominal Outside Dia. | 13.4 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 13.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8.6 mm, Nominal Width 2.4 mm, Actual Inside Dia. 8.6 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13.4 mm, Actual Outside Dia. 13.4 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lk.Bld.Mt.Wtrsl.10-24 Thd Stud, Keyed 545 (EMC 20X-8400 SSRDTC)
- ZORO SELECT One Way Door Viewer, 120 Deg Viewing (4JG99)
- USA INDUSTRIALS Viton O-Ring, Dash 242 (ZUSAV70242)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 (1RJL3)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 020, PK50 (ZUSAHSQ70020)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- Zoro Select Individual & Bulk O-Rings