Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 12mm OD, PK25
Mfr # 1RHP1
Zoro # G2363356
product price: $1.89
/pk 25, $0.08/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHP1
- Zoro # G2363356
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 mm |
Actual Inside Dia. | 9 mm |
Nominal Outside Dia. | 12 mm |
Nominal Width | 1.5 mm |
Actual Width | 1.5 mm |
Actual Outside Dia. | 12 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 mm, Nominal Width 1.5 mm, Actual Inside Dia. 9 mm, Actual Width 1.5 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- DON-JO 1-5/8" x 4-1/2" Filler Plate for Frame Hinge Cut Out (FF45PC)
- GLIDERITE HARDWARE 1-1/8 in. Satin Gold Classic Round Cabinet Knob, 10PK (5411-SG-10)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK10 (1RHV1)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHT1)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (U38871.009.0043)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- Zoro Select Individual & Bulk O-Rings