Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash332, 2-3/8, 2.770, PK2
Mfr # U38805.018.0562
Zoro # G2509066
product price: $3.55
/pk 2, $1.78/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 358
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0562
- Zoro # G2509066
- UPC # 190735490617
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 5/8 in |
Actual Inside Dia. | 5.6 in |
Nominal Outside Dia. | 6 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 6.02 in |
Actual Width | 0.21 in |
Details
Dash Number | 358 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.6 in, Actual Width 0.21 in, Dash Number 358, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 6 in, Actual Outside Dia. 6.02 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (1101BF x 690 GAV)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- RICHELIEU HARDWARE 11 in (279 mm) Center-to-Center Stainless Steel Contemporary Edge Cabinet Pull (BP57613170A)
- DON-JO 1-1/4" x 8" Conversion Plate with 86 Cut Out for Pair of Doors (DBS386PC)
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 (U38805.012.0562)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- ZORO SELECT O-Ring, Buna N, Dash 262, 7, 7.262, PK2 (U38805.012.0700)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- Zoro Select Individual & Bulk O-Rings