Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2
Mfr # U38883.006.0475
Zoro # G2505679
product price: $1.49
/pk 2, $0.75/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 048
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0475
- Zoro # G2505679
- UPC # 190735494004
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/4 in |
Actual Inside Dia. | 4.739 in |
Nominal Outside Dia. | 4 7/8 in |
Actual Outside Dia. | 4.879 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 048 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 4.739 in, Actual Width 0.07 in, Dash Number 048, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.879 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN1-RW)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/ (L9440 03A 626 L283-722)
- ZORO SELECT SoFt Silicone O-Ring, Dash 006, PK25 (ZUSAS50FDA006)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- ZORO SELECT O-Ring, EPDM, Dash 110, 3/8, 0.568, PK50 (U38869.009.0037)
- ZORO SELECT FFKM O-Ring, Dash 016 (ZUSADC75016)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- Zoro Select Individual & Bulk O-Rings