Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 465, 18, 18.505, PK2
Mfr # U38883.025.1800
Zoro # G2503615
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 465
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.025.1800
- Zoro # G2503615
- UPC # 190735496060
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 18 in |
Actual Inside Dia. | 17.955 in |
Nominal Outside Dia. | 18 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 18.505 in |
Details
Dash Number | 465 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 in, Nominal Width 1/4 in, Actual Inside Dia. 17.955 in, Actual Width 0.275 in, Dash Number 465, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 18 1/2 in, Actual Outside Dia. 18.505 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 17A 626 C123)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-24.26D)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- TELL 35SS 32D Spring Hinge (HG100323)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- ZORO SELECT Square Profile Viton O-Ring, Dash 032, PK5 (ZUSAVSQ70032)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 (U38805.012.0225)
- ZORO SELECT Viton O-Ring, 4mm Wide 110mm ID (ZUSAV4X110)
- ZORO SELECT O-Ring, Dash 217, Viton, 0.13 In., PK25 (U38871.012.0118)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- Zoro Select Individual & Bulk O-Rings