Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 444, 7-3/4, 8.275, PK2
Mfr # U38883.025.0775
Zoro # G2503825
original price:
$6.69
13% off
new price: $5.79
/pk 2, $2.90/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 444
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.025.0775
- Zoro # G2503825
- UPC # 190735495858
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 3/4 in |
Actual Inside Dia. | 7.725 in |
Nominal Outside Dia. | 8 1/4 in |
Actual Outside Dia. | 8.275 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 444 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 7.725 in, Actual Width 0.275 in, Dash Number 444, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 8 1/4 in, Actual Outside Dia. 8.275 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Paddle Latch, Black (S 64-21-11)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- SPEC Compression Spring, Stainless Steel, PK10, C06000631750S (C06000631750S)
- BARSKA Lock Box, Surface, Single Key, Brown (CB12480)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0100)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38805.006.0043)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 16mm ID, PK100 (ZUSAH2X16)
- Zoro Select Individual & Bulk O-Rings