Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5
Mfr # U38883.018.0850
Zoro # G2504105
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 371
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0850
- Zoro # G2504105
- UPC # 190735495575
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 1/2 in |
Actual Inside Dia. | 8.475 in |
Nominal Outside Dia. | 8 7/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 8.895 in |
Details
Dash Number | 371 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to +400 Degrees F |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 8.475 in, Actual Width 0.21 in, Dash Number 371, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 8 7/8 in, Actual Outside Dia. 8.895 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (85320.031.ENTR)
- OEM REF: 2014-2019 Chevrolet Silverado Colorado / 4-Button Keyless Entry Remote / PN: 13577770 / M3 (OR-GM094)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- ZORO SELECT O-Ring, Silicone, Dash 446, 8-1/2, 9.025, PK2 (U38883.025.0850)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38871.006.0056)
- ZORO SELECT O-Ring, Dash 331, FEP, Viton Core, 0.21 In. (1WMB1)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (1CTC1)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK50 (1RGR1)
- ZORO SELECT O-Ring, Dash 904, Silicone, 0.07 In., PK50 (1WLD9)
- STERLING SEAL & SUPPLY 207 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD207X500)
- Zoro Select Individual & Bulk O-Rings