Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 369, 8, 8.395, PK5
Mfr # U38883.018.0800
Zoro # G2504120
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 369
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0800
- Zoro # G2504120
- UPC # 190735495551
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 3/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 8.395 in |
Details
Dash Number | 369 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 in, Nominal Width 3/16 in, Actual Inside Dia. 7.975 in, Actual Width 0.21 in, Dash Number 369, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 8 3/8 in, Actual Outside Dia. 8.395 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- MARLBORO 1 in W x 36 in H Aluminum Continuous Hinge (4PNW1)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- ZORO SELECT O-Ring, Dash 910, EPDM, 0.09 In., PK80 (1CHU4)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJH6)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.2220)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38875.018.0300)
- KOHLER O-Ring, 32698 (32698)
- Zoro Select Individual & Bulk O-Rings