Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 364, 6-3/4, 7.145, PK5
Mfr # U38883.018.0675
Zoro # G2504175
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 364
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0675
- Zoro # G2504175
- UPC # 190735495506
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.725 in |
Nominal Outside Dia. | 7 1/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 7.145 in |
Details
Dash Number | 364 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 6.725 in, Actual Width 0.21 in, Dash Number 364, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 7 1/8 in, Actual Outside Dia. 7.145 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Satin Chrome , Keyed Alike in pairs (ILCO-7075SC10-26D-KA2)
- CODEL DOORS 34" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2168pri8444)
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 9mm ID, PK100 (ZUSAH3X9)
- ZORO SELECT O-Ring, Viton, 36mm OD, PK10 (1RHX9)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- Zoro Select Individual & Bulk O-Rings