Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 340, 3-3/4, 3.77, PK25
Mfr # U38883.018.0337
Zoro # G2504245
product price: $18.29
/pk 25, $0.73/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 340
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0337
- Zoro # G2504245
- UPC # 190735495438
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/8 in |
Actual Inside Dia. | 3.35 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.77 in |
Details
Dash Number | 340 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.35 in, Actual Width 0.21 in, Dash Number 340, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.77 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-152 Square O-Ring ID: 3 1/4, CS 3/32, OD 3 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R152x1)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- ZORO SELECT O-Ring, Buna N, Dash 447, 9, 9.525, PK2 (U38805.025.0900)
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT Square Profile Viton O-Ring, Dash 021, PK10 (ZUSAVSQ70021)
- ZORO SELECT O-Ring, Dash 137, Viton, 0.1 In., PK10 (U38871.009.0206)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (1CTC6)
- STERLING SEAL & SUPPLY 353 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A353X25)
- Zoro Select Individual & Bulk O-Rings