Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 329, 2, 2.395, PK50
Mfr # U38883.018.0200
Zoro # G2504358
product price: $27.99
/pk 50, $0.56/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 329
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0200
- Zoro # G2504358
- UPC # 190735495322
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.975 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.395 in |
Nominal Width | 3/16 in |
Details
Dash Number | 329 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.975 in, Actual Width 0.21 in, Dash Number 329, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.395 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Knob 1-1/2 Polished Nickel (2362-1014-P)
- GMS GMS:GMS ThumbTurn 1" Mortise - ORB (GMS-M100T-10B-AR)
- BLUM 120 Degree Self-closing Inserta Overlay Hinge (71T5590B)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK40000 (3GCV6)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0390)
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- DANCO 1/2 in. D X 1/4 in. D Rubber O-Ring (35870B)
- Zoro Select Individual & Bulk O-Rings