Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 318, 1, 1.395, PK50
Mfr # U38883.018.0100
Zoro # G2504461
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 318
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0100
- Zoro # G2504461
- UPC # 190735495216
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.975 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.395 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 318 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
FDA Approved | Yes |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 3/16 in, Actual Inside Dia. 0.975 in, Actual Width 0.21 in, Dash Number 318, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.395 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50 (U38883.006.0075)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38871.012.0093)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- Zoro Select Individual & Bulk O-Rings