Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 282, 16, 16.233, PK50
Mfr # U38883.012.1600
Zoro # G2504586
product price: $52.49
/pk 5, $10.50/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 282
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.1600
- Zoro # G2504586
- UPC # 190735495094
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 in |
Actual Inside Dia. | 15.955 in |
Nominal Outside Dia. | 16 1/4 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 16.233 in |
Actual Width | 0.139 in |
Details
Dash Number | 282 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 in, Nominal Width 1/8 in, Actual Inside Dia. 15.955 in, Actual Width 0.139 in, Dash Number 282, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 16 1/4 in, Actual Outside Dia. 16.233 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Cabinet Locks (610 HES)
- KABA Kaba: Simplex Complete Mounting Plate Assembly LH / LHR (KABA-30401941)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H811)
- ZORO SELECT O-Ring, Dash 910, Silicone, 0.09 In., PK50 (1WLE6)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- ZORO SELECT O-Ring, Dash 008, Silicone, 0.07 In., PK100 (U38883.006.0018)
- ZORO SELECT O-Ring, Dash 445, FEP w/Sil Core, 0.27 In. (1WLR2)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0390)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- Zoro Select Individual & Bulk O-Rings