Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5
Mfr # U38883.012.0950
Zoro # G2504680
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 272
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0950
- Zoro # G2504680
- UPC # 190735494998
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 1/2 in |
Actual Inside Dia. | 9.484 in |
Nominal Outside Dia. | 9 3/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 9.762 in |
Details
Dash Number | 272 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 9.484 in, Actual Width 0.139 in, Dash Number 272, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 9 3/4 in, Actual Outside Dia. 9.762 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- TOWNSTEEL E-Genius 4000 Touch Keypad Interconnect Lock 99 pin codes and 300 MIFARE RFID cards capacity Schlage (TNS-EG4TT-SRH626-40WSC)
- OEM OEM: NEW: 2014-2019 Jeep Cherokee / 5-Button Smart Key / PN: 68141580AF / GQ4-54T (RSK-JP-56AF)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0330)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Dash 373, Buna N, 0.21 In., PK5 (U38801.018.0900)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 (1RGX2)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- Zoro Select Individual & Bulk O-Rings