Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25
Mfr # U38883.012.0062
Zoro # G2505225
product price: $4.45
/pk 25, $0.18/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0062
- Zoro # G2505225
- UPC # 190735494455
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.609 in |
Nominal Outside Dia. | 7/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.887 in |
Nominal Width | 1/8 in |
Details
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.609 in, Actual Width 0.139 in, Dash Number 208, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.887 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4GGH5)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- DELTANA Roller Catch Surface Mounted Satin Nickel (RCS338U15)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38801.012.0087)
- ZORO SELECT O-Ring, Dash 254, EPDM, 0.13 In., PK10 (U38869.012.0550)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- Zoro Select Individual & Bulk O-Rings