Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25
Mfr # U38883.012.0050
Zoro # G2505240
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.012.0050
- Zoro # G2505240
- UPC # 190735494431
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.484 in |
Nominal Outside Dia. | 3/4 in |
Actual Outside Dia. | 0.762 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 206 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- EBERHARD MANUFACTURING CO Rotary Lock & Act Lever (EMC 1-300 ZN RH)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- ZORO SELECT O-Ring, Buna N, 8mm OD, PK25 (1CUX2)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- Zoro Select Individual & Bulk O-Rings