Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 204, 3/8, 0.637, PK25
Mfr # U38883.012.0037
Zoro # G2505268
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 204
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.012.0037
- Zoro # G2505268
- UPC # 190735494417
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.359 in |
Nominal Outside Dia. | 5/8 in |
Actual Outside Dia. | 0.637 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 204 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
FDA Approved | Yes |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.359 in, Actual Width 0.139 in, Dash Number 204, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.637 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: B119 GM Car Key (K-B119)
- XHORSE Xhorse: 4-Button Universal Super Remote Key for VVDI Key Tool (XHS-XEFO01EN)
- COMPONENT HARDWARE Chrome Plated Hinge (R50-2851)
- PRIME-LINE Bifold Bottom Pivot Bracket (N 6711)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1RJP2)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (1RHB6)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- Zoro Select Individual & Bulk O-Rings