Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 201, 3/16, 0.449, PK25
Mfr # U38883.012.0018
Zoro # G2505295
product price: $1.79
/pk 25, $0.07/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 201
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0018
- Zoro # G2505295
- UPC # 190735494387
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.171 in |
Nominal Outside Dia. | 7/16 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.449 in |
Details
Dash Number | 201 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.171 in, Actual Width 0.139 in, Dash Number 201, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.449 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, PK10 (1092V-M4)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- CODEL DOORS 34" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2180MHCCAR)
- ZORO SELECT O-Ring, Buna N, Dash 049, 5, 5.129, PK2 (U38801.006.0500)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- ZORO SELECT Square Profile Viton O-Ring, Dash 009, PK50 (ZUSAVSQ70009)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- Zoro Select Individual & Bulk O-Rings