Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50
Mfr # U38883.006.0081
Zoro # G2505697
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 019
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0081
- Zoro # G2505697
- UPC # 190735493984
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.801 in |
Nominal Outside Dia. | 15/16 in |
Actual Outside Dia. | 0.941 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 019 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.801 in, Actual Width 0.07 in, Dash Number 019, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.941 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Single Action WOCD White Set (50-2000WA)
- RICHELIEU HARDWARE Creston 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253192195)
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP26987195)
- ZORO SELECT O-Ring, Dash 117, Silicone, 0.1 In., PK50 (U38883.009.0081)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38871.012.0087)
- ZORO SELECT O-Ring, Silicone, Dash 463, 17, 17.505, PK2 (U38883.025.1700)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0230)
- ZORO SELECT O-Ring, Buna N, Dash 463, 17, 17.505 in. (U38805.025.1700)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- ZORO SELECT O-Ring, Buna N, Dash 262, 7, 7.262, PK2 (U38805.012.0700)
- Zoro Select Individual & Bulk O-Rings