Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50
Mfr # U38883.006.0075
Zoro # G2505706
product price: $3.49
/pk 50, $0.07/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0075
- Zoro # G2505706
- UPC # 190735493977
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Actual Outside Dia. | 0.879 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARDENISED Black Garden Pathway Track Outdoor Flooring Waterproof Tile Anti-slip Pavers Floor Mat, 14 Long (QI004106)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- ZORO SELECT O-Ring, Silicone, Dash 463, 17, 17.505, PK2 (U38883.025.1700)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK10 (5JKA9)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (1CTB1)
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 (U38801.012.0175)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- ZORO SELECT O-Ring, Buna N, 29.1mm OD, PK25 (1RJL7)
- Zoro Select Individual & Bulk O-Rings