Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50
Mfr # U38883.006.0068
Zoro # G2505715
product price: $3.75
/pk 50, $0.08/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.006.0068
- Zoro # G2505715
- UPC # 190735493960
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.816 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
FDA Approved | Yes |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- ZORO SELECT Square Profile Viton O-Ring, Dash 120, PK5 (ZUSAVSQ70120)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- Zoro Select Individual & Bulk O-Rings