Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50
Mfr # U38883.009.0062
Zoro # G2505548
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0062
- Zoro # G2505548
- UPC # 190735494134
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.818 in |
Nominal Width | 3/32 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A48)
- ZORO SELECT O-Ring, Dash 110, EPDM, 0.1 In., PK25 (5JJV3)
- SPD Welded Blade End Gas Spring (GSWB368545)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- ZORO SELECT O-Ring, Dash 016, EPDM, 0.07 In., PK100 (U38869.006.0062)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- Zoro Select Individual & Bulk O-Rings