Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 113, 9/16, 0.755, PK50
Mfr # U38883.009.0056
Zoro # G2505557
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.009.0056
- Zoro # G2505557
- UPC # 190735494127
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.549 in |
Nominal Outside Dia. | 3/4 in |
Actual Outside Dia. | 0.755 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 113 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | Yes |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.549 in, Actual Width 0.103 in, Dash Number 113, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367S)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- ROSSLARE *REPLACES AT-R26-1BL* READ ONLY PROX TAG BLACK KEY RING W/LASER PRINTING (ROS-AT-ERK-26A-7RB0)
- LORELL Wraparound Floor Savers, 16PK (LLR49329)
- ZORO SELECT O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25 (U38883.012.0056)
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Dash 311, Buna N, 0.21 In., PK50 (U38801.018.0056)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0240)
- Zoro Select Individual & Bulk O-Rings