Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50
Mfr # U38883.009.0050
Zoro # G2505566
product price: $3.95
/pk 50, $0.08/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0050
- Zoro # G2505566
- UPC # 190735494110
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCZ5)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAHSQ70112)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0180)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- YORK Gasket, 3 (028-13849-000)
- Zoro Select Individual & Bulk O-Rings