Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50
Mfr # U38883.009.0037
Zoro # G2505581
original price:
$2.95
5% off
new price: $2.79
/pk 50, $0.06/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0037
- Zoro # G2505581
- UPC # 190735494097
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.362 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.568 in |
Actual Width | 0.103 in |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.362 in, Actual Width 0.103 in, Dash Number 110, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- X1 TOOLS R-214 Square O-Ring ID: 1, CS 1/8, OD 1 1/4 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R214x20)
- TELL Grade 1 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L1053-8-26D)
- COMMAND Ceiling Hooks 17008ES, PK24, PK24 (17008)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- ZORO SELECT O-Ring, Dash 244, Buna N, 0.13 In., PK5 (1RHK1)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- Zoro Select Individual & Bulk O-Rings