Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 1, 1/32, 0.109, PK100
Mfr # U38883.003.0003
Zoro # G2505721
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 001
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.003.0003
- Zoro # G2505721
- UPC # 190735493953
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/32 in |
Actual Inside Dia. | 0.029 in |
Nominal Outside Dia. | 3/32 in |
Actual Outside Dia. | 0.109 in |
Actual Width | 0.04 in |
Nominal Width | 1/32 in |
Details
Dash Number | 001 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0.029 in, Actual Width 0.04 in, Dash Number 001, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV KEY, G341, Purple, Precut (KEY-G341)
- LCN 2013-H RH AL Concealed-in-Door Closers (2013-H RH 689)
- STRYBUC Awning Operator Single Pull (29-156-3)
- MTD Spring-Ext .75 Di (732-05559)
- ZORO SELECT O-Ring, Dash 381, Viton, 0.21 In. (U38871.018.1200)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- ZORO SELECT O-Ring, Dash 111, Neoprene, 0.1 In., PK100 (1BUV1)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT O-Ring, Dash 020, Neoprene, 0.07 In., PK100 (1BUP6)
- Zoro Select Individual & Bulk O-Rings