Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 4-3/4, 5.012, PK25
Mfr # U38883.012.0475
Zoro # G2504927
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 248
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.012.0475
- Zoro # G2504927
- UPC # 190735494752
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/4 in |
Actual Inside Dia. | 4.734 in |
Nominal Outside Dia. | 5 in |
Actual Outside Dia. | 5.012 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 248 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 4.734 in, Actual Width 0.139 in, Dash Number 248, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5 in, Actual Outside Dia. 5.012 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- HEATH-ZENITH DOOR CHIME WHT 7.3X2X4"" (SL-2796-03)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Brown (03-273-36-BN-08)
- ZORO SELECT O-Ring, Dash 142, Silicone, 0.1 In., PK10 (U38883.009.0237)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 218, PK2 (ZUSAV75MD218)
- ZORO SELECT O-Ring, Dash 225, Buna N, 0.13 In., PK25 (1RHH8)
- ZORO SELECT O-Ring, Dash 356, Buna N, 0.21 In., PK5 (U38801.018.0537)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- DANCO 1-1/4 in. D X 1-1/8 in. D Rubber O-Ring (35743B)
- Zoro Select Individual & Bulk O-Rings