Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 3-3/4, 3.637, PK25
Mfr # U38883.012.0337
Zoro # G2505030
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 237
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0337
- Zoro # G2505030
- UPC # 190735494646
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/8 in |
Actual Inside Dia. | 3.359 in |
Nominal Outside Dia. | 3 5/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 3.637 in |
Details
Dash Number | 237 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.359 in, Actual Width 0.139 in, Dash Number 237, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.637 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Knobs Bi-Fold Door 1 3/4 Snckl (N 7372)
- PEMKO Weatherstrip, Neoprene, 8'L x 2-1/4"W (GG3151DN896)
- NATIONAL HARDWARE Universal Knob Latch Wht (N212-993)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Cammed (GRFDH12GA)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- ZORO SELECT O-Ring, Dash 177, Viton, 0.1 In., PK2 (U38875.009.0950)
- ZORO SELECT O-Ring, Dash 137, Silicone, 0.1 In., PK10 (U38883.009.0206)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- Zoro Select Individual & Bulk O-Rings