Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 3-1/2, 3.762, PK25
Mfr # U38883.012.0350
Zoro # G2505021
product price: $25.89
/pk 25, $1.04/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0350
- Zoro # G2505021
- UPC # 190735494653
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.484 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Outside Dia. | 3.762 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 3.484 in, Actual Width 0.139 in, Dash Number 238, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.762 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- OEM OEM: REF: 2012 - 2019 Chevrolet Sonic / 4-Button Remote Flip Key / PN 13584829 / KR55WK50073 (RFK-ULK047)
- UNITED SCIENTIFIC Alnico Bar Magnet, 2" Long, Pair, 1, PK 2 (ABM020)
- APOLLO TILE Bois 23.77in x 47.25in Matte Beige Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK (ZENDECMAP2448)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 28mm ID, PK10 (ZUSAVB75M2X28)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0057)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- Zoro Select Individual & Bulk O-Rings