Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 1-5/8, 1.887, PK25
Mfr # U38883.012.0162
Zoro # G2505170
original price:
$8.39
9% off
new price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.012.0162
- Zoro # G2505170
- UPC # 190735494509
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.609 in |
Nominal Outside Dia. | 1 7/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.887 in |
Details
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadlatch, Adjustable 2-3/8-in to 2-3/4-in Backset, Antique Brass (7104-05-41)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- SCHLAGE 6-Pin Keyblank, H Keyway, Embossed Logo Only, 50 Pack (35-101 H (50PK))
- ZORO SELECT O-Ring, Dash 130, Silicone, 0.1 In., PK25 (U38883.009.0162)
- ZORO SELECT O-Ring, Dash 328, FEP, Viton Core, 0.21 In. (1WMA7)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJJ3)
- ZORO SELECT O-Ring, Dash 147, Viton, 0.1 In., PK10 (U38875.009.0268)
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 (1BUP3)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- Zoro Select Individual & Bulk O-Rings