Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 1-3/4, 2.145, PK50
Mfr # U38883.018.0175
Zoro # G2504376
original price:
$31.99
10% off
new price: $28.79
/pk 50, $0.58/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 327
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0175
- Zoro # G2504376
- UPC # 190735495308
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/4 in |
Actual Inside Dia. | 1.725 in |
Nominal Outside Dia. | 2 1/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.145 in |
Actual Width | 0.21 in |
Details
Dash Number | 327 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 1.725 in, Actual Width 0.21 in, Dash Number 327, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.145 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- DANCO Top Bibb Gasket No.32 (35316B)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (174SS)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 227, PK10 (ZUSAHSQ70227)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- ZORO SELECT O-Ring, Dash 231, PTFE, 0.13 In., PK5 (1RGK8)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- Zoro Select Individual & Bulk O-Rings