Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, PTFE, MSDash 328, PK10
Mfr # 1RFY6
Zoro # G2423705
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RFY6
- Zoro # G2423705
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.888 in |
Nominal Outside Dia. | 1/4 in |
Actual Width | 0.183 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 2.254 in |
Details
System of Measurement | Inch |
Cross Section Shape | Rectangular |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -100 Degrees to 500 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.888 in, Actual Width 0.183 in, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 2.254 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ7)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1382)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- ZORO SELECT O-Ring, Dash 020, Neoprene, 0.07 In., PK100 (1BUP6)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 227, PK10 (ZUSAHSQ70227)
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 (ZUSAVB75M1X14)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- TOMPKINS Hydraulic Fitting-Steel16 BOSS O-RING-VITON (75DB-16-VITON)
- Zoro Select Individual & Bulk O-Rings