Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, PTFE, MSDash 214, PK50
Mfr # 1RFX8
Zoro # G2534411
original price:
$18.57
18% off
new price: $15.19
/pk 50, $0.30/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RFX8
- Zoro # G2534411
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/64 in |
Actual Inside Dia. | 1.016 in |
Actual Width | 0.119 in |
Actual Outside Dia. | 1.254 in |
Details
System of Measurement | Inch |
Cross Section Shape | Rectangular |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | Yes |
Temp. Range | -100 Degrees to 500 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/64 in, Actual Inside Dia. 1.016 in, Actual Width 0.119 in, Color White, Durometer 55 Shore D, Actual Outside Dia. 1.254 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Door Closer, Exposed, Polished Chrome (11094000003)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- ZORO SELECT O-Ring, EPDM, Dash 363, 6-1/2, 6.895, PK5 (U38869.018.0650)
- ZORO SELECT O-Ring, Viton, 51mm OD, PK10 (1RHY7)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38871.018.1500)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 57mm ID, PK25 (ZUSAH3X57)
- ZORO SELECT Brown Viton O-Ring, Dash 905, PK25 (ZUSAVB75905)
- Zoro Select Individual & Bulk O-Rings