Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, PTFE, MSDash 012, PK50
Mfr # 1RFV3
Zoro # G1587047
product price: $8.49
/pk 50, $0.17/ea
$8.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RFV3
- Zoro # G1587047
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 25/64 in |
Actual Inside Dia. | 0.39 in |
Actual Outside Dia. | 0.496 in |
Actual Width | 0.053 in |
Details
System of Measurement | Inch |
Cross Section Shape | Rectangular |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
FDA Approved | Yes |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -100 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 25/64 in, Actual Inside Dia. 0.39 in, Actual Width 0.053 in, Color White, Durometer 55 Shore D, Actual Outside Dia. 0.496 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- LAUREY 1 1/4" Tech Knob, Satin Chrome (34539)
- BALDWIN Estate Vintage Brass Sash Locks (0452.033)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ZORO SELECT O-Rings, Metric, Round, EPDM, PK50 (ZUSAE1X8)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- ZORO SELECT O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50 (U38801.009.0068)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0100)
- Zoro Select Individual & Bulk O-Rings