Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, PTFE, MSDash 006, PK50
Mfr # 1RFR6
Zoro # G2327157
original price:
$7.49
4% off
new price: $7.15
/pk 50, $0.14/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RFR6
- Zoro # G2327157
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/64 in |
Actual Inside Dia. | 0.14 in |
Actual Outside Dia. | 0.246 in |
Actual Width | 0.053 in |
Details
System of Measurement | Inch |
Cross Section Shape | Rectangular |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
FDA Approved | Yes |
Temp. Range | -100 Degrees to 500 Degrees F |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/64 in, Actual Inside Dia. 0.14 in, Actual Width 0.053 in, Color White, Durometer 55 Shore D, Actual Outside Dia. 0.246 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 013, PK25 (ZUSAH70LUB013)
- ZORO SELECT Viton O-Ring, 3mm Wide 16mm ID, PK10 (ZUSAV3X16)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38871.012.0050)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.230X125)
- Zoro Select Individual & Bulk O-Rings