Shop All Cutter Parts
Zoro Select
O-Ring, PK10
Mfr # S8920263
Zoro # G2915650
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (10) Couplers
- For Use With Mfr. Model Number 16-C, 17-C, 18-C, 19-C
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S8920263
- Zoro # G2915650
- UPC # 699244211312
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Imperial |
Includes | (10) Couplers |
Item | O-Ring,PK10 |
For Use With Mfr. Model Number | 16-C, 17-C, 18-C, 19-C |
Impact Rated | No |
Description
O-Ring,PK10, For Use With Mfr. Model Number 16-C, 17-C, 18-C, 19-C, Fits Brand Imperial, Includes (10) Couplers, Impact Rated No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- DICKIES Tool Belt/Pouch, Std. Screwdriver/Plier Pouch, 5 Pocket, 5 Pockets (57014)
- UNIBOR 4in Extension, 3/4 weldon to 3/4 weldon (EX04)
- ZORO SELECT Screw, S74834 (S74834)
- ZORO SELECT Diaphragm Mylar, PK10 (S69021)
- ZORO SELECT Blow Mold Case (C4PL98)
- ZORO SELECT Screw For Hook (S10000910)
- ZORO SELECT Repair Kit (KCK-F)
- ZORO SELECT Cutting Blade (S8115601)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- Zoro Select Hand Tool Parts