Shop All Faucet Repair and Maintenance
Zoro Select
O-Ring Kit, Plastic Material
Mfr # 36131
Zoro # G4763269
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Finish Unfinished
- Material of Construction Plastic
- Includes 12 Sizes
- For Use With Most Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36131
- Zoro # G4763269
- UPC # 091712361312
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet and Shower Repair |
Finish | Unfinished |
Material of Construction | Plastic |
Includes | 12 Sizes |
For Use With | Most Faucets |
Item | O-Ring Kit |
Description
O-Ring Kit, Includes 12 Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451001.020)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- GROHE Extension (45204000)
- ZORO SELECT Cover, Faucet Hole, Steel, Pipe Dia 1/2 In (1PPJ6)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32852)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1/2 In (1PPE2)
- AMERICAN STANDARD Swing Spout Seal Kit, For Use w/2TGY9 (012087-0070A)
- Zoro Select Faucet Repair and Maintenance