Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2
Mfr # U38869.025.0650
Zoro # G2505931
original price:
$6.09
9% off
new price: $5.49
/pk 2, $2.75/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 439
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.025.0650
- Zoro # G2505931
- UPC # 190735493748
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.475 in |
Nominal Outside Dia. | 7 in |
Actual Outside Dia. | 7.025 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 439 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 6.475 in, Actual Width 0.275 in, Dash Number 439, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.025 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12287626 (12287626)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- ZORO SELECT O-Ring, Dash 018, Neoprene, 0.07 In., PK100 (1BUP4)
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 (1BUZ8)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- ZORO SELECT O-Ring, Dash 224, FEP w/Sil Core, 0.13 In. (1WHH1)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- Zoro Select Individual & Bulk O-Rings