Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 437, 6, 6.525, PK5
Mfr # U38869.025.0600
Zoro # G2505959
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 437
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38869.025.0600
- Zoro # G2505959
- UPC # 190735493724
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 in |
Actual Inside Dia. | 5.975 in |
Nominal Outside Dia. | 6 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 6.525 in |
Details
Dash Number | 437 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 in, Nominal Width 1/4 in, Actual Inside Dia. 5.975 in, Actual Width 0.275 in, Dash Number 437, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 6 1/2 in, Actual Outside Dia. 6.525 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- OLYMPUS OympusKey Retaining Door Function for Door Cam Lock (OLY-DCNP-200-KDR)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5148.055)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- ZORO SELECT O-Ring, EPDM, Dash 361, 6, 6.395, PK5 (U38869.018.0600)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38875.012.0131)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 43mm ID, PK25 (ZUSAH3.5X43)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- Zoro Select Individual & Bulk O-Rings