Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 428, 4-7/8, 5.400, PK2
Mfr # U38805.018.0462
Zoro # G2509145
product price: $2.15
/pk 2, $1.08/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 350
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0462
- Zoro # G2509145
- UPC # 190735490532
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 5/8 in |
Actual Inside Dia. | 4.6 in |
Nominal Outside Dia. | 5 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 5.02 in |
Nominal Width | 3/16 in |
Details
Dash Number | 350 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.6 in, Actual Width 0.21 in, Dash Number 350, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 5 in, Actual Outside Dia. 5.02 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Right Corner Pedestal Foot (PFR-B-RW)
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- PRESSTO VALET Cord Lock Security Clip, Metal, BlackRubbr (PVCL001)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- ZORO SELECT O-Ring, Dash 152, Viton, 0.1 In., PK2 (U38875.009.0325)
- ZORO SELECT Buna-N O-Ring, Dash 421, PK5 (ZUSAH70421)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- ZORO SELECT O-Ring, Dash 213, FEP, Viton Core, 0.13 In. (1WLX1)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2 (U38805.009.0425)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK25 (1CUX3)
- Zoro Select Individual & Bulk O-Rings