Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 41, 3, 3.129, PK10
Mfr # U38869.006.0300
Zoro # G2507919
original price:
$3.75
5% off
new price: $3.55
/pk 10, $0.36/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 041
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.006.0300
- Zoro # G2507919
- UPC # 190735491768
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.989 in |
Nominal Outside Dia. | 3 1/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 3.129 in |
Details
Dash Number | 041 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/16 in, Actual Inside Dia. 2.989 in, Actual Width 0.07 in, Dash Number 041, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3 1/8 in, Actual Outside Dia. 3.129 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Philadelphia Eagles Painted Key House/Office Universal Key Blank Single, 6PK (89155)
- ZORO SELECT Convex Door Stop, Solid Brass (4JG87)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1mm ID, PK50 (ZUSAH1X1)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 (U38871.009.0015)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0330)
- Zoro Select Individual & Bulk O-Rings